Shop SET SCREW & MANUFACTURING
See all product information
Create Account
1/4-20 X 5/8 Cup Point Case Hard Slotted Headless Set Screw, PK2500
- Mfr # X25200625CPCH-2500
- Zoro # G7230962
product price:Â
$
262.99
/pk 2500, $0.11/ea
Free Shipping & Returns
Key Features
Slotted Drive
System of Measurement
Inch
Thread Size
1/4"-20
Point Type
Cup
Material
Case Hard Steel
Meets
ASME B18.6.3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- X25200625CPCH-2500
- Zoro #
- G7230962
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Thread Size
- 1/4"-20
- Overall Length
- 5/8 in
Details
- System of Measurement
- Inch
- Drive Type
- Slotted
- Point Type
- Cup
- Material
- Case Hard Steel
- Item
- Set Screw
- Meets
- ASME B18.6.3
- Number of Pieces
- 2500
Description
Cup Point Case Hard Slotted Head,PK2500, Package Quantity 2500
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov