Shop SET SCREW & MANUFACTURING
See all product information
Create Account
1/4-20 X 5/8 Cup Point Case Hardened Square Head Set Screw, PK2500
- Mfr # Q25200625CPCH-2500
- Zoro # G7231839
product price:Â
$
239.99
/pk of 2500, $0.10/ea
Free Shipping & Returns
Key Features
Square Drive
System of Measurement
Inch
Thread Size
1/4"-20
Point Type
Cup
Material
Case Hard Steel
Meets
ASME B18.6.3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- Q25200625CPCH-2500
- Zoro #
- G7231839
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Thread Size
- 1/4"-20
- Overall Length
- 5/8 in
Details
- System of Measurement
- Inch
- Drive Type
- Square
- Point Type
- Cup
- Material
- Case Hard Steel
- Item
- Set Screw
- Meets
- ASME B18.6.3
- Number of Pieces
- 2500
Description
Cup Point Case Hardened Square H,PK2500, Package Quantity 2500