Shop SET SCREW & MANUFACTURING
See all product information
Create Account
No 2-56 X 1/2 Cup Point Alloy Hex Socket Set Screw, Black Oxide, PK500
- Mfr # H08560500CPX-500
- Zoro # G7241429
product price:Â
$
94.29
/pk 500, $0.19/ea
Key Features
Hex Drive
System of Measurement
Inch
Thread Size
#2-56
Overall Length
1/2 in
Drive Size
0.035 in
Point Type
Cup
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H08560500CPX-500
- Zoro #
- G7241429
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- System of Measurement
- Inch
- Drive Type
- Hex
- Point Type
- Cup
- Material
- Alloy Steel
- Finish
- Black Oxide
- Item
- Set Screw
- Meets
- ASME B18.3
- Number of Pieces
- 500
- Rockwell Hardness
- HRC45 to HRC53
Description
Cup Point Alloy Hex Socket Set Sc,PK500, Package Quantity 500