Shop SET SCREW & MANUFACTURING
See all product information
Create Account
No 2-56 X 1/8 Cup Point Case Hard Slotted Headless Set Screw, PK100
Mfr # X08560125CPCH-100
Zoro # G7208955
product price:Â
$
73.89
/pk of 100, $0.74/ea
Key Features
Slotted Drive
System of Measurement
Inch
Thread Size
#2-56
Overall Length
1/8 in
Point Type
Cup
Material
Case Hard Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- X08560125CPCH-100
- Zoro #
- G7208955
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Thread Size
- #2-56
- Overall Length
- 1/8 in
Details
- System of Measurement
- Inch
- Drive Type
- Slotted
- Point Type
- Cup
- Material
- Case Hard Steel
- Item
- Set Screw
- Meets
- ASME B18.6.3
- Number of Pieces
- 100
Description
Cup Point Case Hard Slotted Headl,PK100, Package Quantity 100