Shop SET SCREW & MANUFACTURING
See all product information
Create Account
3/8-16 X 1/2 Cup Point Case Hard Slotted Headless Set Screw, PK1000
- Mfr # X37160500CPCH-1000
- Zoro # G7211274
product price:Â
$
187.99
/pk of 1000, $0.19/ea
Free Shipping & Returns
Key Features
Slotted Drive
System of Measurement
Inch
Thread Size
3/8"-16
Point Type
Cup
Material
Case Hard Steel
Meets
ASME B18.6.3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- X37160500CPCH-1000
- Zoro #
- G7211274
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Thread Size
- 3/8"-16
- Overall Length
- 1/2 in
Details
- System of Measurement
- Inch
- Drive Type
- Slotted
- Point Type
- Cup
- Material
- Case Hard Steel
- Item
- Set Screw
- Meets
- ASME B18.6.3
- Number of Pieces
- 1000
Description
Cup Point Case Hard Slotted Head,PK1000, Package Quantity 1000
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov