Shop SET SCREW & MANUFACTURING
See all product information
Create Account
3/8-16 X 3/4 Cup Point Case Hardened Square Head Set Screw, PK750
- Mfr # Q37160750CPCH-750
- Zoro # G7226071
product price:Â
$
149.99
/pk 750, $0.20/ea
Free Shipping & Returns
Key Features
Square Drive
System of Measurement
Inch
Thread Size
3/8"-16
Point Type
Cup
Material
Case Hard Steel
Number of Pieces
750
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- Q37160750CPCH-750
- Zoro #
- G7226071
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- System of Measurement
- Inch
- Drive Type
- Square
- Point Type
- Cup
- Material
- Case Hard Steel
- Item
- Set Screw
- Number of Pieces
- 750
- Meets
- ASME B18.6.3
Description
Cup Point Case Hardened Square He,PK750, Package Quantity 750