Skip to Main Content
customer-service Help
Set Screw & Mfg.

3/8-16 X 3/4 Full Dog Point Alloy Hex Socket Set Screw, Black Oxide

Feedback Help us improve our product images
$446.00 ($0.89/unit)
  • System of Measurement: Inch
  • Point Type: Full Dog
  • Material: Alloy Steel
See full product details
This item ships free.
Total: $446.00

Set Screw & Mfg. #H37160750FDX-500 Specifications

  • System of Measurement: Inch
  • Point Type: Full Dog
  • Material: Alloy Steel
  • Finish: Black Oxide
  • Item: Hex Socket Set Screw
  • Length: 3/4
  • Rockwell Hardness: HRC45 to HRC53
  • Class: 3A
  • Driver Size: 0.187
  • Number of Pieces: 500
  • Dia./Thread Size: 3/8"-16
  • Drive Type: Hex Socket
  • Meets: ASME B18.3
  • Country of Origin (subject to change): Taiwan, Province of China
Feedback Help us improve our product information

Description

3/8-16 X 3/4 FULL DOG PT ALLOY HEX SOCKET SET SCREW BLACK OXIDE PK/500

Reviews of Set Screw & Mfg. #H37160750FDX-500