Shop SET SCREW & MANUFACTURING
See all product information
Create Account
3/8-16 X 3/8 Cup Point Case Hard Slotted Headless Set Screw, PK2500
- Mfr # X37160375CPCH-2500
- Zoro # G7230910
product price:Â
$
248.99
/pk of 2500, $0.10/ea
Free Shipping & Returns
Key Features
Slotted Drive
System of Measurement
Inch
Thread Size
3/8"-16
Point Type
Cup
Material
Case Hard Steel
Number of Pieces
2500
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- X37160375CPCH-2500
- Zoro #
- G7230910
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Thread Size
- 3/8"-16
- Overall Length
- 3/8 in
Details
- System of Measurement
- Inch
- Drive Type
- Slotted
- Point Type
- Cup
- Material
- Case Hard Steel
- Item
- Set Screw
- Number of Pieces
- 2500
- Meets
- ASME B18.6.3
Description
Cup Point Case Hard Slotted Head,PK2500, Package Quantity 2500
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov