Shop SET SCREW & MANUFACTURING
See all product information
Create Account
3/8-16 X 4 Cup Point Case Hardened Square Head Set Screw, PK250
- Mfr # Q37164000CPCH-250
- Zoro # G7226379
product price:Â
$
234.99
/pk of 250, $0.94/ea
Free Shipping & Returns
Key Features
Square Drive
System of Measurement
Inch
Thread Size
3/8"-16
Point Type
Cup
Material
Case Hard Steel
Number of Pieces
250
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- Q37164000CPCH-250
- Zoro #
- G7226379
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- System of Measurement
- Inch
- Drive Type
- Square
- Point Type
- Cup
- Material
- Case Hard Steel
- Item
- Set Screw
- Number of Pieces
- 250
- Meets
- ASME B18.6.3
Description
Cup Point Case Hardened Square He,PK250, Package Quantity 250