Shop SET SCREW & MANUFACTURING
See all product information
Create Account
No 4-40 X 3/16 Cup Point Case Hard Slotted Headless Set Screw, Black Oxide, PK100
Mfr # X11400187CPCHX-100
Zoro # G7235415
product price:Â
$
73.89
/pk of 100, $0.74/ea
Key Features
Slotted Drive
System of Measurement
Inch
Thread Size
#4-40
Overall Length
3/16 in
Point Type
Cup
Material
Case Hard Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- X11400187CPCHX-100
- Zoro #
- G7235415
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- System of Measurement
- Inch
- Drive Type
- Slotted
- Point Type
- Cup
- Material
- Case Hard Steel
- Finish
- Black Oxide
- Item
- Set Screw
- Meets
- ASME B18.6.3
- Number of Pieces
- 100
Description
Cup Point Case Hard Slotted Headl,PK100, Package Quantity 100