Shop SET SCREW & MANUFACTURING
See all product information
Create Account
No 4-40 X 3/16 Cup Point Case Hard Slotted Headless Set Screw, Black Oxide, PK500
Mfr # X11400187CPCHX-500
Zoro # G7236264
product price:Â
$
111.99
/pk 500, $0.22/ea
Free Shipping & Returns
Key Features
Slotted Drive
System of Measurement
Inch
Thread Size
#4-40
Overall Length
3/16 in
Point Type
Cup
Material
Case Hard Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- X11400187CPCHX-500
- Zoro #
- G7236264
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- System of Measurement
- Inch
- Drive Type
- Slotted
- Point Type
- Cup
- Material
- Case Hard Steel
- Finish
- Black Oxide
- Item
- Set Screw
- Number of Pieces
- 500
- Meets
- ASME B18.6.3
Description
Cup Point Case Hard Slotted Headl,PK500, Package Quantity 500
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.