Shop SET SCREW & MANUFACTURING
See all product information
Create Account
5/16-18 X 1.0 Cup Point Case Hard Slotted Headless Set Screw, PK2500
- Mfr # X31181000CPCH-2500
- Zoro # G7211265
product price:Â
$
300.99
/pk of 2500, $0.12/ea
Free Shipping & Returns
Key Features
Slotted Drive
System of Measurement
Inch
Thread Size
5/16"-18
Point Type
Cup
Material
Case Hard Steel
Meets
ASME B18.6.3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- X31181000CPCH-2500
- Zoro #
- G7211265
- UPC #
- -
- Country of Origin
- United States
- System of Measurement
- Inch
- Drive Type
- Slotted
- Point Type
- Cup
- Material
- Case Hard Steel
- Item
- Set Screw
- Meets
- ASME B18.6.3
- Number of Pieces
- 2500
Description
Cup Point Case Hard Slotted Head,PK2500, Package Quantity 2500