Shop SET SCREW & MANUFACTURING
See all product information
Create Account
5/16-18 X 2.0 Cup Point Case Hard Slotted Headless Set Screw, PK100
- Mfr # X31182000CPCH-100
- Zoro # G7246335
product price:Â
$
74.15
/pk of 100, $0.74/ea
Key Features
Slotted Drive
System of Measurement
Inch
Thread Size
5/16"-18
Point Type
Cup
Material
Case Hard Steel
Meets
ASME B18.6.3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- X31182000CPCH-100
- Zoro #
- G7246335
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Thread Size
- 5/16"-18
- Overall Length
- 2 in
Details
- System of Measurement
- Inch
- Drive Type
- Slotted
- Point Type
- Cup
- Material
- Case Hard Steel
- Item
- Set Screw
- Meets
- ASME B18.6.3
- Number of Pieces
- 100
Description
Cup Point Case Hard Slotted Headl,PK100, Package Quantity 100
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov