Shop SET SCREW & MANUFACTURING

No 6-32 X 1/4 Cup Point Case Hard Slotted Headless Set Screw, PK1000

  • Mfr # X13320250CPCH-1000

  • Zoro # G7209874


product price: 
$
172.99
/pk of 1000, $0.17/ea
Free Shipping & Returns

Key Features

Slotted Drive
System of Measurement
Inch
Thread Size
#6-32
Point Type
Cup
Material
Case Hard Steel
Number of Pieces
1000
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
X13320250CPCH-1000
Zoro #
G7209874
UPC #
-
Country of Origin
United States
System of Measurement
Inch
Drive Type
Slotted
Point Type
Cup
Material
Case Hard Steel
Item
Set Screw
Number of Pieces
1000
Meets
ASME B18.6.3

Description

Cup Point Case Hard Slotted Head,PK1000, Package Quantity 1000

Ratings & reviews