Shop SET SCREW & MANUFACTURING
See all product information
Create Account
No 6-32 X 3/16 Cup Point Case Hard Slotted Headless Set Screw, PK1000
Mfr # X13320187CPCH-1000
Zoro # G7225021
product price:Â
$
184.99
/pk 1000, $0.18/ea
Free Shipping & Returns
Key Features
Slotted Drive
System of Measurement
Inch
Thread Size
#6-32
Point Type
Cup
Material
Case Hard Steel
Number of Pieces
1000
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- X13320187CPCH-1000
- Zoro #
- G7225021
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Thread Size
- #6-32
- Overall Length
- 3/16 in
Details
- System of Measurement
- Inch
- Drive Type
- Slotted
- Point Type
- Cup
- Material
- Case Hard Steel
- Item
- Set Screw
- Number of Pieces
- 1000
- Meets
- ASME B18.6.3
Description
Cup Point Case Hard Slotted Head,PK1000, Package Quantity 1000