Shop SET SCREW & MANUFACTURING
See all product information
Create Account
7/16-14 X 2 Cup Point Case Hardened Square Head Set Screw, PK500
- Mfr # Q43142000CPCH-500
- Zoro # G7230183
product price:Â
$
256.99
/pk of 500, $0.51/ea
Free Shipping & Returns
Key Features
Square Drive
System of Measurement
Inch
Thread Size
7/16"-14
Overall Length
2 in
Point Type
Cup
Material
Case Hard Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- Q43142000CPCH-500
- Zoro #
- G7230183
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Thread Size
- 7/16"-14
- Overall Length
- 2 in
Details
- System of Measurement
- Inch
- Drive Type
- Square
- Point Type
- Cup
- Material
- Case Hard Steel
- Item
- Set Screw
- Meets
- ASME B18.6.3
- Number of Pieces
- 500
Description
Cup Point Case Hardened Square He,PK500, Package Quantity 500
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.