No 8-32 X 1.0 Cup Point 303 Stainless Steel Slotted Headless Set Screw, PK100

  • Mfr # XSS16321000CP-100

  • Zoro # G7245671


product price:  $86.75
/pk 100, $0.87/ea
Free Shipping & Returns

Key Features

Slotted Drive
System of Measurement
Inch
Thread Size
#8-32
Material
18-8 Stainless Steel
Finish
Plain
Meets
ASME B18.6.3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
XSS16321000CP-100
Zoro #
G7245671
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
#8-32
Overall Length
1 in

Details

System of Measurement
Inch
Drive Type
Slotted
Material
18-8 Stainless Steel
Finish
Plain
Item
Set Screw
Meets
ASME B18.6.3
Number of Pieces
100
Point Type
Cup

Description

Cup Point,303 Stainless Steel,S,PK100, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products