No 8-32 X 1/8 Cup Point 303 Stainless Steel Slotted Headless Set Screw, PK1000

  • Mfr # XSS16320125CP-1000
  • Zoro # G7218441
product price: 
$
250.99
/pk of 1000, $0.25/ea
Free Shipping & Returns

Key Features

Slotted Drive
System of Measurement
Inch
Thread Size
#8-32
Point Type
Cup
Material
18-8 Stainless Steel
Finish
Plain
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
XSS16320125CP-1000
Zoro #
G7218441
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
#8-32
Overall Length
1/8 in

Details

System of Measurement
Inch
Drive Type
Slotted
Point Type
Cup
Material
18-8 Stainless Steel
Finish
Plain
Item
Set Screw
Number of Pieces
1000
Meets
ASME B18.6.3

Description

Cup Point,303 Stainless Steel,,PK1000, Package Quantity 1000

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products