Shop SET SCREW & MANUFACTURING
See all product information
Create Account
No 8-32 X 3/8 Cup Point Case Hard Slotted Headless Set Screw, PK10000
Mfr # X16320375CPCH-10000
Zoro # G7248724
product price:Â
$
501.99
/pk 10000, $0.05/ea
Free Shipping & Returns
Key Features
Slotted Drive
System of Measurement
Inch
Thread Size
#8-32
Point Type
Cup
Material
Case Hard Steel
Number of Pieces
10000
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- X16320375CPCH-10000
- Zoro #
- G7248724
- UPC #
- -
- Country of Origin
- United States
- System of Measurement
- Inch
- Drive Type
- Slotted
- Point Type
- Cup
- Material
- Case Hard Steel
- Item
- Set Screw
- Number of Pieces
- 10000
- Meets
- ASME B18.6.3
Description
Cup Point Case Hard Slotted Hea,PK10000, Package Quantity 10000