No 8-32 X 5/16 Cup Point 303 Stainless Steel Slotted Headless Set Screw, PK5000
- Mfr # XSS16320312CP-5000
- Zoro # G7230089
product price:Â
$
541.99
/pk of 5000, $0.11/ea
Free Shipping & Returns
Key Features
Slotted Drive
System of Measurement
Inch
Thread Size
#8-32
Point Type
Cup
Material
18-8 Stainless Steel
Finish
Plain
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- XSS16320312CP-5000
- Zoro #
- G7230089
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Thread Size
- #8-32
- Overall Length
- 5/16 in
Details
- System of Measurement
- Inch
- Drive Type
- Slotted
- Point Type
- Cup
- Material
- 18-8 Stainless Steel
- Finish
- Plain
- Item
- Set Screw
- Number of Pieces
- 5000
- Meets
- ASME B18.6.3
Description
Cup Point,303 Stainless Steel,,PK5000, Package Quantity 5000
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.