Shop SET SCREW & MANUFACTURING
See all product information
Create Account
Cup Point Alloy Hex Socket Set Sc, PK500
- Mfr # H1-81000CPX-500
- Zoro # G7216804
product price:Â
$
792.99
/pk of 500, $1.59/ea
Free Shipping & Returns
Key Features
Hex Drive
System of Measurement
Inch
Thread Size
1/8"
Drive Size
0.562 in
Point Type
Cup
Material
Alloy Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- H1-81000CPX-500
- Zoro #
- G7216804
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Thread Size
- 1/8"
- Overall Length
- 1 in
- Drive Size
- 0.562 in
Details
- System of Measurement
- Inch
- Drive Type
- Hex
- Point Type
- Cup
- Material
- Alloy Steel
- Finish
- Black Oxide
- Item
- Set Screw
- Meets
- ASME B18.3
- Rockwell Hardness
- HRC45 to HRC53
- Number of Pieces
- 500
Description
Cup Point Alloy Hex Socket Set Sc,PK500, Package Quantity 500