Shop SET SCREW & MANUFACTURING
See all product information
Create Account
Cup Point Alloy Hex Socket Set Scr, PK25
- Mfr # H1-85000CPX25
- Zoro # G7229325
product price:Â
$
230.99
/pk of 25, $9.24/ea
Free Shipping & Returns
Key Features
Hex Drive
System of Measurement
Inch
Point Type
Cup
Material
Alloy
Finish
Black Oxide
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- H1-85000CPX25
- Zoro #
- G7229325
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Overall Length
- 5 in
Details
- System of Measurement
- Inch
- Drive Type
- Hex
- Point Type
- Cup
- Material
- Alloy
- Finish
- Black Oxide
- Item
- Set Screw
Description
Cup Point Alloy Hex Socket Set Scr,PK25, Package Quantity 25