Shop SET SCREW & MANUFACTURING
See all product information
Create Account
Cup Point Alloy Hex Socket Set Scr, PK50
- Mfr # H1-84500CPX50
- Zoro # G7231260
product price:Â
$
516.99
/pk 50, $10.34/ea
Free Shipping & Returns
Key Features
Hex Drive
System of Measurement
Inch
Point Type
Cup
Material
Alloy
Finish
Black Oxide
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H1-84500CPX50
- Zoro #
- G7231260
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- System of Measurement
- Inch
- Drive Type
- Hex
- Point Type
- Cup
- Material
- Alloy
- Finish
- Black Oxide
- Item
- Set Screw
Description
Cup Point Alloy Hex Socket Set Scr,PK50, Package Quantity 50