This item is Discontinued.

This item is Discontinued.
Perforated Roll Paper Towels, 2 Ply, 156 Sheets, 71 ft, White (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 13739
- Zoro #
- G101860388
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Roll Length
- 71 ft
- Sheet Size
- 11 in x 5.4 in
- Sheet Length
- 5 2/5 in
- Sheet Width
- 11 in
- Core Dia.
- 1.78 in
Details
- Item
- Paper Towels
- Paper Towel Type
- Perforated Roll
- Ply
- 2 Ply
- Material
- Paper
- Number of Sheets
- 156
- Features
- Includes Four Packs; 32 rolls per carton
- Color
- White
- Compatible Mfg. Model Number
- Standard Roll-Towel Dispensers
- Container Type
- Roll
- Application
- General Purpose
- Standards
- Meets U.S. EPA standards for post-consumer material paper content
- Dirt Types
- Dust; Grime; Liquid; Soil
- Scent
- Unscented
- Applicable Material
- Nonporous Surfaces
Description
Hardworking paper towel absorbs spills quickly, even when wet. Whitened without chlorine. No added dyes or fragrances. Two ply for absorbency and strength. Convenient 11" x 5.4" sheets are "right size" to minimize waste.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.