This item is Discontinued.

This item is Discontinued.
Liquid Natural Glass and Surface Cleaner, Sparkling Seaside, Trigger Spray Bottle, 8 PK (Discontinued)
Mfr #
44712CT
Zoro #
G7727122
UPC # 10732913447128
Country of Origin United States
Category Glass Cleaners
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 44712CT
- Zoro #
- G7727122
- UPC #
- 10732913447128
- Country of Origin
- United States
Dimensions
- Cleaner Container Size
- 23 oz
Details
- Item
- Natural Glass and Surface Cleaner
- Cleaner Container Type
- Trigger Bottle
- Chemicals For Use On
- Chrome; Glass; Hard Surfaces; Stainless Steel; Windows
- Fragrance
- Sparkling Seaside
- Cleaner Form
- Liquid
- Container Type
- Trigger Spray Bottle
- For Use On
- Glass
- Standards
- USDA Certified Biobased 96%
- Net Weight
- 14.2 lbs
- Type
- Bathrooms; Hard Surfaces
Description
Seventh Generation® Natural Glass and Surface Cleaner, Sparkling Seaside, 23 oz,Trigger Bottle, 8/CT
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.