This item is Discontinued.

Seventh Generation Liquid Natural Glass and Surface Cleaner, Sparkling Seaside, Trigger Spray Bottle 44712EA

This item is Discontinued.

Seventh Generation

Liquid Natural Glass and Surface Cleaner, Sparkling Seaside, Trigger Spray Bottle (Discontinued)

Mfr # 44712EA
Zoro # G7727804
UPC # 732913447121
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
44712EA
Zoro #
G7727804
UPC #
732913447121
Country of Origin
United States

Dimensions

Cleaner Container Size
23 oz

Details

Item
Natural Glass and Surface Cleaner
Cleaner Container Type
Trigger Bottle
Chemicals For Use On
Chrome; Glass; Hard Surfaces; Stainless Steel; Windows
Fragrance
Sparkling Seaside
Cleaner Form
Liquid
Container Type
Trigger Spray Bottle
For Use On
Glass
Standards
USDA Certified Biobased 96%
Net Weight
1.5 lbs
Type
Bathrooms; Hard Surfaces

Description

Seventh Generation® Natural Glass and Surface Cleaner, Sparkling Seaside, 23 oz, Trigger Bottle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.