Shop SEVENTH GENERATION
Create Account
Tarps Heavy-Duty UVI Tarps, 12 x 16 ft. Blue
- Mfr # S56GM12X16
- Zoro # G724184212
product price:Â
$
34.95
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
- S56GM12X16
- Zoro #
- G724184212
- UPC #
- -
- Country of Origin
- China
Description
Polytuf super blue tarp is the ideal high-volume tarp. Its blue color signifies strength and value. 2.5 oz. per sq. yd.; 800 denier, 8 x 8 count; 5-6 mil. thick. Features heat sealed seams, 3/16 in. bolt roping in hem and aluminum rustproof grommets. Features Dimensions - 1 L x 1 W x 0.05 H in.. Size - 12 x 16 ft.. Color - Blue.