This item is Discontinued.

This item is Discontinued.
Electric Sit-Stand Desk, 24 in D X 47 in W X (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- OFF65954B
- Zoro #
- G105778306
- UPC #
- 017641659542
- Country of Origin
- Viet Nam
Dimensions
- Overall Width
- 47 in
- Overall Depth
- 24 in
- Height Range
- 28 in to 47 in
- Maximum Desktop Height
- 47 in
- Minimum Desktop Height
- 28 in
Details
- Item
- Electric Sit-Stand Desk
- For Use With
- Laptop, Monitor, Keyboard, Screw-in Leveling Feet for Sturdy Operation
- Includes
- Power Cord, Push Button Sit-to-Stand Controller
- Color Top
- Walnut
- Assembly
- Unassembled
- Frame Material
- Steel
- Base Material
- Steel
- Frame Color
- Walnut
- Standards
- ANSI/BIFMA
- Color Base
- Black
- Top Material
- Particle Board, Melamine
- Product Type
- Electric Sit-Stand Desk
- Desktop Material
- Melamine, Particle Board
- Caster/Glide Type
- Leveling Glides
- Desktop Color
- Walnut
Description
Electric Sit-Stand Desk, Product Type Electric Sit-Stand Desk, Maximum Desktop Height 47 in, Minimum Desktop Height 28 in, Overall Width 47 in, Overall Depth 24 in, Desktop Material Melamine, Particle Board, Desktop Color Walnut, Frame Material Steel, Frame Color Walnut, Caster/Glide Type Leveling Glides, Standards ANSI/BIFMA, Assembly Unassembled, Includes Power Cord, Push Button Sit-to-Stand Controller
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.