Shop SEVILLE CLASSICS
Create Account
AIRLIFT 153; XL Sit-Stand Mobile Desk, Espresso
Mfr # OFF65800
Zoro # G002595532
original price:Â $531.99 , new price: $478.99 , 9 percent off
new price:Â
$
478.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- OFF65800
- Zoro #
- G002595532
- UPC #
- 17641658002
- Country of Origin
- United States
Description
SEVILLE CLASSICS AIRLIFT™ XL SIT-STAND MOBILE DESK, ESPRESSO WORK THE WAY YOU WANT WITH SEVILLE CLASSICS AIRLIFT XL SIT-STAND MOBILE DESK. THIS DESK IS HEIGHT-ADJUSTABLE WITH A LEVER OPERATED PNEUMATIC CYLINDER COATED IN A SILVER FINISH. ADJUST THE DESK WITH THE TOUCH OF A LEVER FROM 27.1" TO 41.9" HIGH. THE RECTANGULAR TOP FEATURES AN ELEGANT ESPRESSO FINISH AND INWARDLY BEVELED EDGES-IT'S ALSO BIG, MEASURING 28.1 INCHES WIDE BY 19.6 INCHES LONG. MOBILITY AND STABILITY MATTER, SO WE DESIGNED THIS DESK CART WITH A ROLLING, WOBBLE-FREE STEEL BASE; INCLUDES A PAIR OF NORMAL AND LOCKING 2.4" CASTERS. USE IT YOUR WAY: AT HOME, AS A COMPUTER TABLE; IN SCHOOL CLASSROOMS, AS A PODIUM; OR AT WORK AS AN ERGONOMIC ALTERNATIVE TO STANDARD OFFICE DESKS. FOUR ROLLING CASTERS ALLOW THE TABLE TO BE MOVED EASILY. FEATURES:
- EXTRA LARGE DESKTOP WITH SMOOTH SURFACE EFFORTLESS PNEUMATIC HEIGHT ADJUSTMENT WITH LEVER OPERATED GAS-AIR CYLINDER STEEL BASE AND ALUMINUM COLUMN COATED IN SILVER EPOXY WIDE BASE PROVIDES WOBBLE-FREE USE FOUR 2.4" CASTERS (2 LOCKING) MAKE IT EASY TO TAKE YOUR WORK WITH YOU SPECIFICATIONS:
- TOP MATERIAL: MDF WITH PVC FINISH TOP AREA: 28.1" W X 19.6" D TOP COLOR: ESPRESSO FRAME COLOR: SILVER ADJUSTMENT TYPE: PNEUMATIC ADJUSTMENT RANGE: 27.1" TO 41.9" H OVERALL SIZE: 28.1"W X 19.6" D X (27.1" TO 41.9") H WEIGHT CAPACITY: 35 LBS.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.