This item is Discontinued.

Seville Classics Electric Sit-Stand Desk, 24 in D X 47 in W X OFF65944B

This item is Discontinued.

Seville Classics

Electric Sit-Stand Desk, 24 in D X 47 in W X (Discontinued)

Mfr # OFF65944B
Zoro # G905778292
UPC # 017641659443
Country of Origin Viet Nam
Category Desks
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
OFF65944B
Zoro #
G905778292
UPC #
017641659443
Country of Origin
Viet Nam

Dimensions

Overall Width
47 in
Overall Depth
24 in
Height Range
28 in to 47 in
Desktop Thickness
1 in
Height Adjustment Continuity
Continuous
Height Adjustment Increment
1 1/2 in
Minimum Desktop Height
28 in
Maximum Desktop Height
47 in

Details

Item
Electric Sit-Stand Desk
Standards
ANSI/BIFMA
Top Material
Particle Board, Melamine
Frame Color
Black
Weight Capacity
175 lb
Assembly
Unassembled
Color Base
Black
Base Material
Steel
For Use With
Laptop, Monitor, Keyboard, Screw-in Leveling Feet for Sturdy Operation
Includes
Screw-in leveling feet for sturdy operation on uneven surfaces, Push Button Sit-to-Stand Controller, power cord
Color Top
Black
Frame Material
Steel
Product Type
Electric Sit-Stand Desk
Includes Center Drawer
No
Adjustment Mechanism
Electronic
Number of Casters/Glides
4
Desktop Material
Melamine, Particle Board
Desktop Color
Black
Caster/Glide Type
Leveling Glides

Description

Electric Sit-Stand Desk, Product Type Electric Sit-Stand Desk, Maximum Desktop Height 47 in, Minimum Desktop Height 28 in, Overall Width 47 in, Overall Depth 24 in, Desktop Material Melamine, Particle Board, Desktop Color Black, Weight Capacity 175 lb, Frame Material Steel, Frame Color Black, Height Adjustment Continuity Continuous, Number of Casters/Glides 4, Caster/Glide Type Leveling Glides, Adjustment Mechanism Electronic, Standards ANSI/BIFMA, Assembly Unassembled

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.