Shop SEYMOUR MIDWEST
Create Account
65449 12IN CLAW HANDLE HICKORY HAMMER
- Mfr # 65449
- Zoro # G224983087
product price:
$
10.89
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 65449
- Zoro #
- G224983087
- UPC #
- 025545327191
- Country of Origin
- Unknown
Description
LINK HANDLES 65449 12IN CLAW HANDLE HICKORY HAMMER HANDLE
The Link Handles 65449 12IN Claw Hammer Handle is engineered for dependable performance, offering a balanced, durable, and comfortable replacement solution for 7 oz claw hammers. Constructed from American Hickory, this handle provides natural shock absorption, long life, and consistent handling. Its contractor‐grade build, smooth plain grip, and protective lacquer and fire finish make it an excellent choice for both professional tradespeople and DIY users seeking reliability and control.
DETAILS- Item Type: Handle for claw hammers
- Model Number: 65449
- Brand: Seymour Midwest
- Overall Length: 12 in
- Material: American Hickory
- Eye Opening Width: 1/2 in
- Eye Opening Length: 7/8 in
- Grip Style: Plain
- Finish: Clear lacquer and fire finish
- Package Contents: (1) steel wedge, (1) wood wedge
- Weight Compatibility: 7 oz hammers
- Construction Material: American Hickory for durability and shock absorption
- Length: 12 in offering balanced handling and swing control
- Compatibility: Made for 7 oz claw hammers ensuring a proper fit
- Quality Grade: Contractor grade suitable for demanding applications
- Protective Finish: Clear lacquer and fire finish enhancing longevity
- Wedge Set: Includes steel wedge and wood wedge for secure installation
- Eye Shape: Rectangle for stable hammer‐head seating
- Replacement handle for worn, cracked, or damaged 7 oz claw hammer handles
- Ideal for carpentry, light construction, repair, and household tasks
- Suitable for contractors, tradespeople, and DIY users
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.