Shop KENYON
See all product information
Create Account
42 in Super Lute, 82 in L Powder Coated Aluminum Handle
Mfr # 56642
Zoro # G5151478
product price:Â
$
84.19
/ea
Key Features
Overall Width of Tines
42 in
Handle Type
Cushion Grip
Handle Material
Powder Coated Aluminum
Tine Material
Aluminum
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 56642
- Zoro #
- G5151478
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Width of Tines
- 42 in
- Handle Length
- 82 in
Details
- Handle Type
- Cushion Grip
- Handle Material
- Powder Coated Aluminum
- Tine Material
- Aluminum
- Item
- Super Lute
Description
Super Lute,42 In.,82 In. Red Handle