Shop MIDWEST RAKE
See all product information
Create Account
24 in Dual Purpose Rake, 66 in L Powder Coated Aluminum Handle
Mfr # 12524
Zoro # G5155276
product price:Â
$
84.69
/ea
Key Features
Overall Width of Tines
24 in
Handle Type
Cushion Grip
Handle Length
66 in
Handle Material
Powder Coated Aluminum
Tine Material
Aluminum
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 12524
- Zoro #
- G5155276
- UPC #
- -
- Country of Origin
- United States
- Handle Type
- Cushion Grip
- Handle Material
- Powder Coated Aluminum
- Tine Material
- Aluminum
- Item
- Dual Purpose Rake
Description
Dual Purpose Rake,24 In.,66 In. Blue Handle