Shop MIDWEST RAKE

36 in Scarifier Lute With Wrap Bracing, 82 in L Powder Coated Aluminum Handle

  • Mfr # 52037

  • Zoro # G5150428


product price: 
$
76.49
/ea

Key Features

Overall Width of Tines
36 in
Handle Type
Cushion Grip
Handle Length
82 in
Handle Material
Powder Coated Aluminum
Tine Material
Aluminum
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
52037
Zoro #
G5150428
UPC #
-
Country of Origin
United States

Dimensions

Overall Width of Tines
36 in
Handle Length
82 in

Details

Handle Type
Cushion Grip
Handle Material
Powder Coated Aluminum
Tine Material
Aluminum
Item
Scarifier Lute With Wrap Bracing

Description

Scarifier Lute,36 In.,82 In. Handle,Wrap

Ratings & reviews