Shop MIDWEST RAKE
Additional $70.00 delivery surcharge applies per item.
See details
See all product information
Create Account
36 in Standard Lute With Wrap Bracing, 106 in L Powder Coated Aluminum Handle
Mfr # 50336
Zoro # G5150559
product price:Â
$
83.99
/ea
Key Features
Overall Width of Tines
36 in
Handle Type
Cushion Grip
Handle Length
106 in
Handle Material
Powder Coated Aluminum
Tine Material
Aluminum
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 50336
- Zoro #
- G5150559
- UPC #
- 046385503361
- Country of Origin
- United States
Dimensions
- Overall Width of Tines
- 36 in
- Handle Length
- 106 in
Details
- Handle Type
- Cushion Grip
- Handle Material
- Powder Coated Aluminum
- Tine Material
- Aluminum
- Item
- Standard Lute With Wrap Bracing
Description
Standard Lute,36 In.,106 In. Handle,Wrap
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.