Shop MIDWEST RAKE
See all product information
Create Account
42 in Standard Lute With Wrap Bracing, 82 in L Powder Coated Aluminum Handle
Mfr # 50042
Zoro # G5150717
product price:Â
$
72.59
/ea
Key Features
Overall Width of Tines
42 in
Handle Type
Cushion Grip
Handle Length
82 in
Handle Material
Powder Coated Aluminum
Tine Material
Aluminum
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 50042
- Zoro #
- G5150717
- UPC #
- -
- Country of Origin
- United States
- Handle Type
- Cushion Grip
- Handle Material
- Powder Coated Aluminum
- Tine Material
- Aluminum
- Item
- Standard Lute With Wrap Bracing
Description
Standard Lute,42 In.,82 In. Handle,Wrap