Shop MIDWEST RAKE
See all product information
Create Account
24 in Straight Lute With Gusset Bracing, 82 in L Powder Coated Aluminum Handle
Mfr # 56026
Zoro # G5150988
product price:Â
$
60.15
/ea
Key Features
Overall Width of Tines
24 in
Handle Type
Cushion Grip
Handle Length
82 in
Handle Material
Powder Coated Aluminum
Tine Material
Aluminum
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 56026
- Zoro #
- G5150988
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Width of Tines
- 24 in
- Handle Length
- 82 in
Details
- Handle Type
- Cushion Grip
- Handle Material
- Powder Coated Aluminum
- Tine Material
- Aluminum
- Item
- Straight Lute With Gusset Bracing
Description
Straight Lute,24 In.,82 In.,Gusset
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.