Shop SEYMOUR MIDWEST
Create Account
S500 Industrial 33'' Steel Handle Adjustable Auger
- Mfr # 21326
- Zoro # G221872957
product price:Â
$
168.99
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
- 21326
- Zoro #
- G221872957
- UPC #
- 31365021409
- Country of Origin
- United States
Description
Seymour S500 Industrial bores different size holes by adjusting the yolk. Yoke locked into position by tightening yoke locking bolt. Heavy-gauge alloy steel blades riveted to malleable iron adjustable yoke. Steel tee welded to 3/4 In. diameter high-tensile steel tubular shaft. Boring sizes: 6 In. 7 In. and 8 In. Overall dimensions: 21 In. W. x 46.5 In. H. x 3/4 In. Dia.