Seymour Fresh-N-Quick Primer, Gray (10oz)

  • Mfr # 11-15
  • Zoro # G421830993
product price: 
$
5.89
/ea
Sold in multiples of 2 for $11.78

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
11-15
Zoro #
G421830993
UPC #
043281004589
Country of Origin
United States
Item
Seymour Fresh N Quick Primer,Light Gray

Description

A high quality spray paint available in a wide range of popular colors and economically priced. Black and white available in a gloss or a flat finish. It covers well, dries fast, and holds up well outdoors. Bare or rusted surfaces should be cleaned and primed with Fresh-N-Quick Gray Primer, #11-15., Fresh N Quick is a high quality spray paint available in a wide range of classic American colors. Providing excellent hide and a durable finish that resists cracking, peeling and chipping., Fresh n Quick is suitable for use on both interior and exterior applications., It provides a fast dry and good adhesion to a wide variety of surfaces including metal, wood and hard plastic., Covers up to 12 sq. feet, Dry time 20 minutes for recoat


  • Gray
  • Up to 12 sq. feet
  • Dry time 20 minutes for recoat
  • 10 oz

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews