Seymour Spruce Enamel, Satin White (12oz)

  • Mfr # 98-13
  • Zoro # G821829467
product price: 
$
4.95
/ea
Sold in multiples of 12 for $59.40

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
98-13
Zoro #
G821829467
UPC #
043281002318
Country of Origin
United States
Item
Seymour Spruce Enamel Spray Paint,Satin

Description

A top quality spray paint that is economically priced. Spruce provides a tough finish that is durable and inhibits rust. Available in a complete line of high gloss colors, with some available in semi-gloss and flat finishes. Hides well, dries fast, and resists chipping and peeling. For maximum protection, rusted metal surfaces should be wire brushed and primed with our Spruce Primers, A durable coating that protects against rust and will not crack or peel, Resists heat up to 250 ĚŠ F, Dries to touch in 5 minutes, 30 minutes to recoat, Up to 15 sq ft of coverage per can


  • Satin White
  • Up to 15 sq ft
  • Dries to the touch in 5 minutes; 30 minutes to recoat
  • 12 oz

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews