Shop All Pitchforks
Seymour Midwest
Steel Manure Fork 4 Tine with Long Handle
Mfr # 49275
Zoro # G602710007
product price: $61.79
/ea
$61.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width of Tines 9
- Length of Tines 67
- Height 4
- Outside Diameter 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Seymour Midwest
- MFR # 49275
- Zoro # G602710007
- UPC # 31365050232
- Country of Origin China
- Category Pitchforks
Dimensions
Width of Tines | 9 |
Length of Tines | 67 |
Height | 4 |
Outside Diameter | 4 |
Description
This 4-tine manure pitch fork offers exceptional quality compared to most forks found at retail stores.
- Forged-steel head for added strength
- Extended socket length for added strength
- American hardwood handle with UV-resistant coating for longer life
- Head measures 8-3/4"W x 12"L
- Weighs 3.9 lb.
Select handle length from the drop-down menu above.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DB ELECTRICAL Top Link Repair Ends Category 1 For Industrial Tractors; (3013-1550)
- MILWAUKEE TOOL Pruning Saw and Battery (2527-20, 48-11-2425)
- BIRD BARRIER Border Control, 2-1/2" L, White (pc-bp05)
- MANCHESTER For Use With Propane Tank Service Valve POL x 34 NPT Thread (V20373)
- SEYMOUR MIDWEST Potato Fork, 54 in., Wood Handle (42256GRA)
- SEYMOUR MIDWEST 4-Tine Manure Pitch Forks (49274)
- SEYMOUR MIDWEST Garden Cultivator, Forged 4 Tine Head (42244)
- SEYMOUR MIDWEST Garden Cultivator, 3 Tine, 3.5x5" Head (60711)
- SEYMOUR MIDWEST Claw Cultivator, 1 Prong, 60" Handle (42201)
- SEYMOUR MIDWEST Garden Cultivator, Welded 4 Tine Head (42004)
- CORONA TOOLS Hay Fork, 5 Tine, 54" Ash Wood Handle (FK 71005)
- Seymour Midwest Pitchforks