Shop S&G TOOL AID
Create Account
Easy Grip Brush Set
- Mfr # SGT17170
- Zoro # G122769400
product price:Â
$
9.49
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
- SGT17170
- Zoro #
- G122769400
- UPC #
- -
- Country of Origin
- China
Description
Easy Grip Brush Set. Cotais oe each of the most popular brushes - brass, ylo ad stailess steel bristles.. Use the brass ad stailess steel brushes where aggressive actio is eeded. The ylo brush is used for milder cleaig actio.. Polypropylee hadles have bee molded for easy grippig.. Specially desiged arrow head fits ito hard to clea areas.. Each brush is 3 x 7 rows ad has a hag up hole i the hadle.. For use with cleaig solvets, thiers ad chemicals.. Excellet set for all types of cleaig applicatios.. Overall legth of each brush is 7 in.. Brushes available idividually: #17180, Easy Grip Brass Brush; #17185, Easy Grip ylo Brush; ad #17190, Easy Grip Stailess Steel Brush.