Shop All Carbide End Mills
This Product is Discontinued
Sgs Tool
Carbide End Mill, 5/32in, 4FL, AlTiN Coated (Discontinued)
Mfr # 36780
Zoro # G2542027
This Product is Discontinued
Key Features
- Measurement System Fractional Inch
- Milling Diameter 1/8"
- Number of Flutes 4
- End Mill Style Corner Radius
- Finish AlTiN
Product Information
- Brand Sgs Tool
- MFR # 36780
- Zoro # G2542027
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Overall Length | 2 1/2 in |
Milling Diameter | 1/8" |
Length of Cut | 5/32 in |
Shank Dia. | 1/4 in |
Corner Radius | 0.01 in |
Neck Length | 2 in |
Dimension Type | Fractional Inch |
Milling Dia. | 1/8 in |
Neck Dia. | 1/8 in |
Details
Description
Corner Radius End Mill, 1/8 in Milling Dia., Carbide, AlTiN, Straight, Fractional Inch, 0.01 in, 5/32 in, 2 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.