Shop All Square End Mills
Sgs Tool
Carbide End Mill, Sq., 7/8in., 4 FL, RH
Mfr # 36424
Zoro # G2545685
$48.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Fractional Inch
- Milling Diameter 3/8"
- End Mill Material Carbide
- Number of Flutes 4
- Length of Cut 7/8 in
Product Information
- Brand Sgs Tool
- MFR # 36424
- Zoro # G2545685
- Country of Origin United States
- Category Square End Mills
Dimensions
Dimension Type | Fractional Inch |
Milling Diameter | 3/8" |
Length of Cut | 7/8 in |
Shank Dia. | 3/8 in |
Overall Length | 2 1/2 in |
Milling Dia. | 3/8 in |
Corner Radius | 0.4 in |
Neck Length | 1 5/8 in |
Neck Dia. | 3/8 in |
Details
Description
Corner Radius End Mill, 3/8 in Milling Dia., AlTiN, Straight, Fractional Inch, 0.4 in, 7/8 in, 2 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Annular ter, M2 HSS, 1 1/8 Dia, 1 D (4THA2)
- LENOX Band Saw Blade, 7 ft. 9-1/2 in L, 1/4" W, 6 TPI, 0.025" Thick, Steel (81631D2B72375)
- CAPRI TOOLS 3/8 in Drive 72-Tooth Flex-Head Low Profile Ratchet (CP12300FX)
- SATA Heavy Duty Pipe Wrench 18in (ST70816ST)
- CLEVELAND 4-Flute HSS Center Cutting Square Single End Mill Cleveland HG-4MC Bright 20mmx5/8x1-7/8x4 (C75108)
- M.A. FORD End Mill, 1/8" Dia, 1/2" Cut, Carbide (13612501)
- OSG Carbide End Mill, 1/8 in. dia, 1 in. Cut L (482-1250)
- WIDIA End Mill, 0.2500 in. Milling Dia., I4S (I4S0250T075R)
- MELIN TOOL CO End Mill, Carbide, GP, Square, 2.5mm x 5mm, Number of Flutes: 2 (AMGS-M3M2.5)
- CLEVELAND 4-Flute HSS Center Cutting Square Single End Mill Cleveland HG-4MC Bright 10mmx3/8x1x2-11/16 (C75098)
- WIDIA Carbide End Milll, 1/4 in. L Cut, Square (4V4503001ST)
- Sgs Tool Square End Mills