EVERSPRLT505X10 Everglade Spring Light 120 x 60 x 1.50 in. Artificial Turf
- Mfr # EVERSPRLT505X10
- Zoro # G904160067
product price:Â
$
184.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- EVERSPRLT505X10
- Zoro #
- G904160067
- UPC #
- -
- Country of Origin
- China
Description
Everglade Spring Light 50 oz. turf is great for landscaping, lawn replacement, on decks & patios, in play & pet areas. Spring green color. No more mowing, watering or spraying; just years of enjoyment with family, friends and pets. This turf is recommended for residential and commercial applications, is safe for pets and ideal in light to moderate traffic areas.
A 1.50 inch pile, polyethylene monofilament with thatch construction. Designed specifically for landscape application to enhance recovery.
Features- Designed to truly replicate grass
- A 1.50 inch blade height helps to achieve a natural appearance
- Uniquely formulated polyurethane coated backing provides greater seam strength and durability
- Not water soluble
- Heat and frost resistant
- UV stabilized
- No harmful environmental effects
- Non-flammable, ant-acid yarn resistant to chemical attack
- Type - Monofilament PE with Thatch
- Composition/Structure - Polyethylene
- Denier - 9,000/5,000
- Colors - Field Green/ Lime Green
- Recommended Maintenance - Rinse and groom as needed to limit matting
- Drainage Rate - 28 inches of rain per hour per square yard
- Dimension - 120 x 60 x 1.50 in.
- Item Weight - 30 lbs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.