Shadow-Caster 3in Round Underwater RGB LED Light
- Mfr # SC3-RGB-ALTB
- Zoro # G023512433
product price:Â
$
242.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SC3-RGB-ALTB
- Zoro #
- G023512433
- UPC #
- 8500243426442
- Country of Origin
- Unknown
Description
3in Round Underwater RGB LED Light The SC3-RGB-ALTB is a 3-inch round underwater RGB LED light designed for easy mounting on pontoon and aluminum boats. It features an aluminum housing and a unique through-bolt design that simplifies installation. Just slide the bolt through a hole on your pontoon bracket or transom, tighten the nut, and you're good to go! These are RGB transom lights, meaning they must be operated through an RGB LED light controller. The SC3-RGB-ALTB is built to last with a clear gel-filled design that ensures the light will never leak. Its tough, scratch-resistant tempered glass lens and corrosion-resistant housings ensure long-lasting performance, while advanced features like transient surge and reverse polarity protection safeguard sensitive electronics. Thermal throttling technology also ensures safe operation even when the unit is out of the water. The SC3-RGB-ALTB lights deliver up to 3,000 lumens from six pairs of RGB LEDs, featuring a 120 Degrees beam angle that illuminates your underwater world with a full spectrum of colors. This 24-watt light draws two amps at 12 volts and is compatible with 12-volt, 24-volt, or 36-volt power systems. These powerful and durable lights are designed to enhance your boating experience and make a lasting impression on the water. Features: Anodized Aluminum Housing Safe for Aluminum Hull Boats Thru-Bolt Design for Easy Pontoon Bracket Mounting 3,000 Lumens of High-Intensity LED Light 3in Round Design Gell Filled: Will Never Leak Surge, Reverse Polarity, and Overheating Protection RGB Pontoon Lights Operate Through Most RGB Controllers Dimensions: 3in x 3in x.6in Specifications: 3in Round Anodized Aluminum Housing 3,000 Lumens 120 Degrees Light Spread Operates at 12 Volts Current Draw- 3 Amps at 12 Volts. Power Draw 36 Watts 40,000-hour LED Life Expectancy 3 ft. Submersible Power Cord What's In The Box? SC3-TB-CC light 0.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.