Shop SHAKESPEARE
Create Account
5202 8' VHF Antenna
Mfr # 5202
Zoro # G804028078
product price:Â $251.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5202
- Zoro #
- G804028078
- UPC #
- 719441100131
- Country of Origin
- China
Description
Shakespeare Style 5202 VHF 6dB Gain8 LENGTHCOLLINEAR PHASED 5/8-WAVEA favorite of maritime professionals this rugged antenna boasts an extra heavy-duty radome and powerful internal elements for reliable service day after day under the most demanding conditions.Brass and copper elements for maximum range and efficiencyChrome-plated brass ferrule with standard 1"-14 threadIncludes 20 RG-58 cable and a PL-259 connectorSuggested mount: Style 4187 Ratchet Mount or use a 410-R Mounting Kit plus a Style 4008 Extension Mast (each sold separately) to form a 16 antenna systemTwin to: 5205 and 5207 CB antennasOne section6dB gainShakespeare Limited Warranty: 2 yearsTechnical Specifications:Frequency:VHF Marine bandBandwidth:(within 2.0:1 SWR): 3 MHzSWR:1.5:1 at 156.8 MHzImpedance:(ohms): 50Gain:6 dBMax Input (Watts):50DC Ground:YESTermination:20 RG-58 cableHeight (feet):8Polarization:VerticalRadiation pattern:Omni - directionalProduct : SHAKESPEARE VHF 8FT 5202 6DB Manufacturer : SHAKESPEARE ANT Manufacturer Part No : 5202 UPC : 719441100131
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.