Shop SHAKESPEARE
Create Account
5225-XT 8' VHF Galaxy Antenna 6dB Gain Reduced Length
- Mfr # 5225-XT
- Zoro # G903532735
product price:
$
225.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5225-XT
- Zoro #
- G903532735
- UPC #
- 719441200220
- Country of Origin
- China
Description
5225-XT 8' VHF Galaxy Antenna 6dB Gain - Reduced Length
Collinear-phased 5/8 wave elements
EXTRA TOUGH!
Shakespeare's best 8', 6dB Gain antenna. Its Galaxy® design maximizes range and quality in a great looking antenna. The 5225-XT is Shakespeare's classic Style 5225 in a new, stronger, sturdier, stiffer radome for extra duty. It's extra tough for use on hard tops, T-tops, radar arches, or wherever its extra resistance to high winds and high speeds is welcome.
Features:
- Brass and copper elements for maximum range and efficiency
- Stainless steel ferrule with standard 1"-14 thread
- 20' RG-8/X low-loss cable plus a PL-259 connector
- Suggested mount: Shakespeare Style 4187 Ratchet Mount
- One section
- Shakespeare Limited Warranty: 5 years
- Includes FME cables
Technical Specifications:
- Frequency: VHF Marine Band
- Bandwidth: 3 MHz within 2.0:1 VSWR
- SWR: nominally 1.5:1 at 156.8 MHz
- Impedance: 50 ohms
- Max Input (Watts): 100 watts
- DC Ground: YES
- Polarization: Vertical
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.