5410-XT 4 Cellular Antenna

  • Mfr # 5410-XT
  • Zoro # G503898231
product price: 
$
297.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5410-XT
Zoro #
G503898231
UPC #
719441900205
Country of Origin
China

Description

Shakespeare Galaxy 5410-XT LITTLE GIANT™4 Dual Band Cellular 3dB Gain800/900 MHz and 1900 MHz CellularThis compact extra sturdy antenna covers the digital analog and PCS cellular bands. For quality and reliability the antennas connections are hand-soldered and its hand finished. Use one of Shakespeares CPA Series adapters (sold separately) to connect your portable cell phone.Brass and copper elements to maximize rangeStainless steel ferrule with standard 1"-14 threadIncludes 25 of Shakespeare exclusive Lo-Max® low-loss cable and a "TNC" connectorSuggested mount: Shakespeare Style 4187 Ratchet MountOne sectionShakespeare Limited Warranty: 5 yearsAll Galaxy® Dual Band Cellular antennas feature Shakespeares exclusive Lo-Max® Cable. This flexible UV stable coax provides low-loss characteristics near that of larger RG-8 A/U and RG-213 but without the extra bulk and rigidity.Technical Specifications:Frequency:Dual Band 800-890 MHz and 1800-1900 MHzBandwidth:96 MHz within 2.0:1 VSWR (analog band) 140 MHz within 2.0:1 VSWR at (digital band)SWR:nominally less than 1.5:1 at 852.65 MHz;nominally less than 1.5:1 at 1918.7 MHzGain:3 dBDC GroundingNO - The antenna will test as "open circuit" when checked with an ohm meter.Height (feet):4Product : SHAKESPEARE CELL 4FT 5410-XT 3DB DUAL BAND Manufacturer : SHAKESPEARE ANT Manufacturer Part No : 5410-XT UPC : 719441900205

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews