Shop SHARK BITE
Create Account
U880W100 1 x 100 ft. Coil Pex Pipe; White
- Mfr # U880W100
- Zoro # G504136486
product price:Â
$
131.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- U880W100
- Zoro #
- G504136486
- UPC #
- 697285461000
- Country of Origin
- United States
Description
Faster installation compared to rigid pipe. Flexibility to bend pipe around corners. Coils up to 1,000 ft. in length, allowing longer runs and fewer connections - reducing cost, time and potential leak points. Freeze resistant pipe can expand slightly if frozen and contract when thawed.
Features- Cross-linked polyethylene pipe approved for use in residential & commercial installations
- Has the flexibility to bend around corners, reducing the number of connection points needed
- PEX-b the highest-rated chlorine resistance & one-month UV resistance
- Approved for use with SharkBite EvoPEX, SharkBite Universal push-to-connect, plastic barb and brass barb (ASTM F1807) fittings
- Certified to meet ASTM F2023 oxidative-resistance requirements for continuous hot water recirculation
- Minimum working temperature 33F at 160 psi
- Maximum working temperature 200F at 80 psi
- Maximum working pressure 160 psi at 33F - 70F
- Color: White
- Size: 1 x 100 ft.
- Weight: 16.98 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.